Motion
82059940
6' Long x 5/8" Wide x 1/2" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766835
MFR #82059940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 5/8" Wide x 1/2" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766835
MFR #82059940

Mfr description
82059940 82059940 .50X.625X72 1018STL RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/2 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)