Motion
82059957
6' Long x 3/4" Wide x 1/2" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766836
MFR #82059957
Price$96.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 3/4" Wide x 1/2" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766836
MFR #82059957

Mfr description
82059957 82059957 .50X.75X72 1018STL REC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.53/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/2 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)