Motion
82060054
6' Long x 2-1/2" Wide x 1/2" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #11766846
MFR #82060054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 2-1/2" Wide x 1/2" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #11766846
MFR #82060054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/2 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018

Overview

Mfr description
82060054 82060054 .50X2.5X72 1018STL REC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought