Motion
82060245
6' Long x 3/4" Wide x 5/8" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766863
MFR #82060245
Price$116.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 3/4" Wide x 5/8" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766863
MFR #82060245

Mfr description
82060245 82060245 .625X.75X72 1018STL RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.40/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    5/8 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)