Motion
82060260
6' Long x 1-1/8" Wide x 5/8" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #11766865
MFR #82060260
Price$164.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 1-1/8" Wide x 5/8" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #11766865
MFR #82060260

Mfr description
82060260 82060260 .625X1.125X72 1018STL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.18/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    5/8 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)