Motion
82061367
3' Long x 2-1/4" Wide x 1-1/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #11766973
MFR #82061367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 2-1/4" Wide x 1-1/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #11766973
MFR #82061367

Mfr description
82061367 82061367 1.25X2.25X36 1018STL R
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1-1/4 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)