Motion
82062902
0.629" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11767037
MFR #82062902
List Price$270.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.629" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11767037
MFR #82062902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$270.48/each for your price

Overview

Mfr description
82062902 82062902 .629 CARBIDE TIPPED RE
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Diameter
    0.6290 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    2-1/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    9 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought