Motion
82079930
6" PVC Plastic Pipe Male Adapter Schedule 40, MIPT x Slip End Connections
Mi Item #11767039
MFR #82079930
Price$47.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" PVC Plastic Pipe Male Adapter Schedule 40, MIPT x Slip End Connections
Mi Item #11767039
MFR #82079930

Mfr description
82079930 82079930 6" SLIP X MIPT WHT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.20/each

Specifications

Dimensions

  • Fitting Size
    6

Details

  • End Connections
    MIPT x Slip
  • Schedule
    40
  • Type
    Male Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)