Motion
82103318
7 Piece #5-40 Steel Transfer Screw Set -
MI ITEM #11767041
MFR #82103318
List Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece #5-40 Steel Transfer Screw Set -
MI ITEM #11767041
MFR #82103318

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.38/each for your price

Overview

Mfr description
82103318 82103318 5-40 1045 STEEL TRANSF

Specifications

  • Thread Size
    #5-40 in
  • Material
    Steel
  • Includes
    6 screws and 1 holder
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text