Motion
82103342
7 Piece #10-24 Steel Transfer Screw Set -
MI ITEM #11767044
MFR #82103342
List Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece #10-24 Steel Transfer Screw Set -
MI ITEM #11767044
MFR #82103342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.88/each for your price

Overview

Mfr description
82103342 82103342 10-24 1045 STEEL TRANS

Specifications

  • Thread Size
    #10-24 in
  • Material
    Steel
  • Includes
    6 screws and 1 holder
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text