Motion
82103359
7 Piece #10-32 Steel Transfer Screw Set -
MI ITEM #11767045
MFR #82103359
Price$14.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece #10-32 Steel Transfer Screw Set -
MI ITEM #11767045
MFR #82103359

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.48/each

Specifications

Dimensions

  • Thread Size
    #10-32 in

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120

Overview

Mfr description
82103359 82103359 10-32 1045 STEEL TRANS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought