Motion
82103383
7 Piece 5/16-18 Steel Transfer Screw Set -
MI ITEM #11767048
MFR #82103383
Price$13.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 5/16-18 Steel Transfer Screw Set -
MI ITEM #11767048
MFR #82103383

Mfr description
82103383 82103383 5/16"-18 1045 STEEL TR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.68/each

Specifications

Dimensions

  • Thread Size
    5/16-18 in

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)