Motion
82103409
7 Piece 3/8-16 Steel Transfer Screw Set -
MI ITEM #11767050
MFR #82103409
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 3/8-16 Steel Transfer Screw Set -
MI ITEM #11767050
MFR #82103409

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
82103409 82103409 7PC 3/8-16 1045 STL TR

Specifications

  • Thread Size
    3/8-16 in
  • Material
    Steel
  • Includes
    6 screws and 1 holder
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought