Motion
82103425
7 Piece 7/16-14 Steel Transfer Screw Set -
MI ITEM #11767052
MFR #82103425
List Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 7/16-14 Steel Transfer Screw Set -
MI ITEM #11767052
MFR #82103425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.08/each for your price

Overview

Mfr description
82103425 82103425 7/16"-14 1045 STEEL TR

Specifications

  • Thread Size
    7/16-14 in
  • Material
    Steel
  • Includes
    6 screws and 1 holder
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text