Motion
82103433
7 Piece 7/16-20 Steel Transfer Screw Set -
MI ITEM #11767053
MFR #82103433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 7/16-20 Steel Transfer Screw Set -
MI ITEM #11767053
MFR #82103433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82103433 82103433 7/16"-20 1045 STEEL TR

Specifications

  • Thread Size
    7/16-20 in
  • Material
    Steel
  • Includes
    6 screws and 1 holder
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought