Motion
82103441
7 Piece 1/2-13 Steel Transfer Screw Set -
MI ITEM #11767054
MFR #82103441
List Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 1/2-13 Steel Transfer Screw Set -
MI ITEM #11767054
MFR #82103441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.10/each for your price

Overview

Mfr description
82103441 82103441 1/2"-13 1045 STEEL TRA

Specifications

  • Thread Size
    1/2-13 in
  • Material
    Steel
  • Includes
    6 screws and 1 holder
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought