Motion
82110313
7 Piece #5-44 Steel Transfer Screw Set -
Mi Item #11767061
MFR #82110313
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece #5-44 Steel Transfer Screw Set -
Mi Item #11767061
MFR #82110313

Mfr description
82110313 82110313 5-44 1045 STEEL TRANSF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Thread Size
    #5-44 in

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)