Motion
82110347
6 Piece 9/16-12 Steel Transfer Screw Set -
MI ITEM #11767064
MFR #82110347
List Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece 9/16-12 Steel Transfer Screw Set -
MI ITEM #11767064
MFR #82110347

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.08/each for your price

Overview

Mfr description
82110347 82110347 9/16"-12 1045 STEEL TR

Specifications

  • Thread Size
    9/16-12 in
  • Material
    Steel
  • Number Of Pieces
    6
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought