Motion
82110362
7 Piece 5/8-18 Steel Transfer Screw Set -
MI ITEM #11767066
MFR #82110362
Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 5/8-18 Steel Transfer Screw Set -
MI ITEM #11767066
MFR #82110362

Mfr description
82110362 82110362 5/8"-18 1045 STEEL TRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.28/each

Specifications

Dimensions

  • Thread Size
    5/8-18 in

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)