Motion
82110370
7 Piece 3/4-16 Steel Transfer Screw Set -
MI ITEM #11767067
MFR #82110370
Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 3/4-16 Steel Transfer Screw Set -
MI ITEM #11767067
MFR #82110370

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.68/each

Specifications

Dimensions

  • Thread Size
    3/4-16 in

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120

Overview

Mfr description
82110370 82110370 3/4"-16 1045 STEEL TRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought