Motion
82110396
7 Piece 7/8-14 Steel Transfer Screw Set -
Mi Item #11767069
MFR #82110396
Price$22.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 7/8-14 Steel Transfer Screw Set -
Mi Item #11767069
MFR #82110396

Mfr description
82110396 82110396 7/8"-14 1045 STEEL TRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.38/each

Specifications

Dimensions

  • Thread Size
    7/8-14 in

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)