Motion
82110420
7 Piece M3x.5.00 Steel Transfer Screw Set -
Mi Item #11767072
MFR #82110420
Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece M3x.5.00 Steel Transfer Screw Set -
Mi Item #11767072
MFR #82110420

Mfr description
82110420 82110420 M3X0.5 1045 STEEL TRAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.05/each

Specifications

Dimensions

  • Thread Size
    M3x.5.00 mm

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)