Motion
82110438
7 Piece M4x0.70 Steel Transfer Screw Set -
Mi Item #11767073
MFR #82110438
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece M4x0.70 Steel Transfer Screw Set -
Mi Item #11767073
MFR #82110438

Mfr description
82110438 82110438 M4 X 0.7 1045 STEEL TR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Thread Size
    M4x0.70 mm

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)