Motion
82110479
7 Piece M10x1.50 Steel Transfer Screw Set -
MI ITEM #11767077
MFR #82110479
List Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece M10x1.50 Steel Transfer Screw Set -
MI ITEM #11767077
MFR #82110479

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.43/each for your price

Overview

Mfr description
82110479 82110479 M10 X 1.5 1045 STEEL T

Specifications

  • Thread Size
    M10x1.50 mm
  • Material
    Steel
  • Includes
    6 screws and 1 holder
  • Number Of Pieces
    7
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought