Motion
82111212
7 Piece M20x2.50 Steel Transfer Screw Set -
MI ITEM #11767080
MFR #82111212
Price$22.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece M20x2.50 Steel Transfer Screw Set -
MI ITEM #11767080
MFR #82111212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.05/each

Specifications

Dimensions

  • Thread Size
    M20x2.50 mm

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120

Overview

Mfr description
82111212 82111212 M20 X 2.5 1045 STEEL T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought