Motion
82111220
7 Piece M24x3.00 Steel Transfer Screw Set -
MI ITEM #11767081
MFR #82111220
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece M24x3.00 Steel Transfer Screw Set -
MI ITEM #11767081
MFR #82111220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.83/each

Specifications

Dimensions

  • Thread Size
    M24x3.00 mm

Details

  • Includes
    6 screws and 1 holder
  • Material
    Steel
  • Number Of Pieces
    7
  • PSC Code
    5120

Overview

Mfr description
82111220 82111220 M24 X 3.0 1045 STEEL T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought