Motion
82111295
4 Piece 1/4-20, 5/16-18, 3/8-16, 7/16-14 Steel Transfer Screw Set -
MI ITEM #11767082
MFR #82111295
Price$48.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece 1/4-20, 5/16-18, 3/8-16, 7/16-14 Steel Transfer Screw Set -
MI ITEM #11767082
MFR #82111295

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.40/each

Specifications

Dimensions

  • Thread Size
    1/4-20, 5/16-18, 3/8-16, 7/16-14 in

Details

  • Material
    Steel
  • Number Of Pieces
    4
  • PSC Code
    5120

Overview

Mfr description
82111295 82111295 4PC 1/4"-20 - 7/16"-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought