Motion
82111303
4 Piece 1/2-13, 9/16-12, 5/8-11, 3/4-10 Steel Transfer Screw Set -
Mi Item #11767083
MFR #82111303
Price$69.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece 1/2-13, 9/16-12, 5/8-11, 3/4-10 Steel Transfer Screw Set -
Mi Item #11767083
MFR #82111303

Mfr description
82111303 82111303 7PC 1/2-13-9/16-12 TRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.78/each

Specifications

Dimensions

  • Thread Size
    1/2-13, 5/8-11, 9/16-12, 3/4-10 in

Details

  • Material
    Steel
  • Number Of Pieces
    4
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)