Motion
82111311
4 Piece #4-40, #6-32, #8-32, #10-24 Steel Transfer Screw Set -
MI ITEM #11767084
MFR #82111311
Price$56.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece #4-40, #6-32, #8-32, #10-24 Steel Transfer Screw Set -
MI ITEM #11767084
MFR #82111311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.63/each

Specifications

Dimensions

  • Thread Size
    #4-40, #6-32, #8-32, #10-24 in

Details

  • Material
    Steel
  • Number Of Pieces
    4
  • PSC Code
    5120

Overview

Mfr description
82111311 82111311 4 PC 10-24 - 4-40 TRAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought