Motion
82111329
4 Piece M14x2.00, M16x2.00, M20x2.50, M24x3.00 Steel Transfer Screw Set -
Mi Item #11767085
MFR #82111329
Price$85.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece M14x2.00, M16x2.00, M20x2.50, M24x3.00 Steel Transfer Screw Set -
Mi Item #11767085
MFR #82111329

Mfr description
82111329 82111329 4 PC M24X3-M14X2 TRANS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.70/each

Specifications

Dimensions

  • Thread Size
    M14x2.00, M16x2.00, M20x2.50, M24x3.00 mm

Details

  • Material
    Steel
  • Number Of Pieces
    4
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)