Motion
82111345
4 Piece M3x0.50, M4x0.70, M5x0.80, M6x1.00 Steel Transfer Screw Set -
Mi Item #11767087
MFR #82111345
Price$49.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece M3x0.50, M4x0.70, M5x0.80, M6x1.00 Steel Transfer Screw Set -
Mi Item #11767087
MFR #82111345

Mfr description
82111345 82111345 4 PC 6X1-3X.5 TRANS SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.78/each

Specifications

Dimensions

  • Thread Size
    M3x0.50, M4x0.70, M5x0.80, M6x1.00 mm

Details

  • Material
    Steel
  • Number Of Pieces
    4
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)