Motion
82410325
3" OD, 1/2" Shank Diam, 1/2" Arbor Hole, Crimped Nylon Wheel Brush - 3/8" Face Width, 5/16" Trim Length, 4,500 RPM
MI ITEM #11767109
MFR #82410325
List Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" OD, 1/2" Shank Diam, 1/2" Arbor Hole, Crimped Nylon Wheel Brush - 3/8" Face Width, 5/16" Trim Length, 4,500 RPM
MI ITEM #11767109
MFR #82410325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.73/each for your price

Overview

Mfr description
82410325 82410325 3X3/8X.31" FINE NULINE
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    5/16 in
  • Face Width
    3/8 in
  • Shank Diameter
    1/2 in
  • Max Rpm
    4,500
  • Arbor Hole Size
    1/2 in
  • Brush Color
    Blue
  • Encapsulated Bristles
    No
  • Fill Material
    Nylon
  • Grade
    Fine
  • Outside Diameter
    3 in
  • Reduced Arbor Hole Size
    3/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought