Motion
82410366
Wheel Brush - 5.0000 in Diam, 5/16 in Width, 3,750
Mi Item #11767113
MFR #82410366
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 5.0000 in Diam, 5/16 in Width, 3,750
Mi Item #11767113
MFR #82410366

Mfr description
82410366 82410366 5X5/8X.31" FINE NULINE
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.40/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Diameter
    5.0000 in
  • Face Width
    5/16 in
  • Outside Diameter
    5 in
  • Reduced Arbor Hole Size
    1/2 in
  • Shank Diameter
    0.6250 in
  • Trim Length
    5/16 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Brush Color
    Blue
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Nylon
  • Grade
    Fine
  • Max Rpm
    3,750
  • Mount Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)