Motion
82410374
6" OD, 5/8" Shank Diam, 5/8" Arbor Hole, Crimped Nylon Wheel Brush - 5/16" Face Width, 5/16" Trim Length, 3,750 RPM
Mi Item #11767114
MFR #82410374
Price$34.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OD, 5/8" Shank Diam, 5/8" Arbor Hole, Crimped Nylon Wheel Brush - 5/16" Face Width, 5/16" Trim Length, 3,750 RPM
Mi Item #11767114
MFR #82410374

Mfr description
82410374 82410374 6X5/8X.31" COARSE NULI
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.05/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Face Width
    5/16 in
  • Outside Diameter
    6 in
  • Reduced Arbor Hole Size
    1/2 in
  • Shank Diameter
    5/8 in
  • Trim Length
    5/16 in

Details

  • Bristle Type
    Crimped
  • Brush Color
    Red or Gray
  • Encapsulated Bristles
    No
  • Fill Material
    Nylon
  • Grade
    Coarse
  • Max Rpm
    3,750
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)