Motion
82410390
Cup Brush - Nylon Material, Straight, 2.0000 in Diam.
Mi Item #11767116
MFR #82410390
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Nylon Material, Straight, 2.0000 in Diam.
Mi Item #11767116
MFR #82410390

Mfr description
82410390 82410390 2X1/4" COARSE NULINE N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    1/4
  • Brush Diameter
    2 in
  • Diameter  
    2.0000 in
  • Shank Diameter  
    0.2500 in

Details

  • Arbor Type
    Shank
  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Brush Color
    Red or Gray
  • Brush Type
    Straight
  • Fill Material
    Nylon
  • Grade
    Coarse
  • Max Rpm
    4,500
  • Product Type
    Cup Brushes
  • Wire Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)