Overview
Mfr description
82410408 82410408 2X1/4" FINE NULINE NYL
Specifications
- Shank Diameter
- Max Rpm4,500
- Arbor Hole Thread Size1/4
- Brush ColorBlue
- Brush Diameter2 in
- Fill MaterialNylon
- GradeFine
- Wire TypeStraight
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data