Motion
82410440
7/8" Diam Nylon End Brush - 1/4" Shank Diam, 18,000 Max RPM
MI ITEM #11767121
MFR #82410440
List Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam Nylon End Brush - 1/4" Shank Diam, 18,000 Max RPM
MI ITEM #11767121
MFR #82410440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.03/each for your price

Overview

Mfr description
82410440 82410440 7/8X1/4" FINE NULINE N
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.

Specifications

  • Diameter
    7/8 in
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.0354 in
  • Shank Diameter
    1/4
  • Max Rpm
    18,000
  • Bridled
    Not Bridled
  • Encapsulated Bristles
    Not Encapsulated
  • Grade
    Fine
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text