Motion
82410457
1" Diam Nylon End Brush - 1/4" Shank Diam, 18,000 Max RPM
MI ITEM #11767122
MFR #82410457
List Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Nylon End Brush - 1/4" Shank Diam, 18,000 Max RPM
MI ITEM #11767122
MFR #82410457

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.98/each for your price

Overview

Mfr description
82410457 82410457 1X1/4" COARSE NULINE N
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.

Specifications

  • Diameter
    1 in
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.0472 in
  • Shank Diameter
    1/4
  • Max Rpm
    18,000
  • Bridled
    Not Bridled
  • Encapsulated Bristles
    Not Encapsulated
  • Grade
    Coarse
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought