Motion
82410465
1" Diam Nylon End Brush - 1/4" Shank Diam, 18,000 Max RPM
Mi Item #11767123
MFR #82410465
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Nylon End Brush - 1/4" Shank Diam, 18,000 Max RPM
Mi Item #11767123
MFR #82410465

Mfr description
82410465 82410465 1X1/4" FINE NULINE NYL
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.88/each

Specifications

Dimensions

  • Bristle Diameter
    0.0354 in
  • Diameter
    1 in
  • Shank Diameter
    1/4

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Nylon
  • Encapsulated Bristles
    Not Encapsulated
  • Grade
    Fine
  • Max Rpm
    18,000
  • Product Type
    End Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)