Motion
82410481
1-3/16" Diam Nylon End Brush - 1/4" Shank Diam, 18,000 Max RPM
Mi Item #11767125
MFR #82410481
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Diam Nylon End Brush - 1/4" Shank Diam, 18,000 Max RPM
Mi Item #11767125
MFR #82410481

Mfr description
82410481 82410481 1-3/16X1/4" FINE NULIN
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Bristle Diameter
    0.0354 in
  • Diameter
    1-3/16 in
  • Shank Diameter
    1/4

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Nylon
  • Encapsulated Bristles
    Not Encapsulated
  • Grade
    Fine
  • Max Rpm
    18,000
  • Product Type
    End Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)