Motion
82410499
4" OD, 1/4" Shank Diam, Nylon Wheel Brush - 1/2" Face Width
MI ITEM #11767126
MFR #82410499
List Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" OD, 1/4" Shank Diam, Nylon Wheel Brush - 1/2" Face Width
MI ITEM #11767126
MFR #82410499

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.30/each for your price

Overview

Mfr description
82410499 82410499 4X1/4X.5" COARSE NULIN
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.

Specifications

  • Face Width
    1/2 in
  • Shank Diameter
    1/4 in
  • Brush Color
    Red or Gray
  • Fill Material
    Nylon
  • Grade
    Coarse
  • Outside Diameter
    4 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought