Motion
82410507
4" OD, 1/4" Shank Diam, Nylon Wheel Brush - 1/2" Face Width
Mi Item #11767127
MFR #82410507
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" OD, 1/4" Shank Diam, Nylon Wheel Brush - 1/2" Face Width
Mi Item #11767127
MFR #82410507

Mfr description
82410507 82410507 4X1/4X.5" FINE NULINE
  • Nylon is used in wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.18/each

Specifications

Dimensions

  • Face Width
    1/2 in
  • Outside Diameter
    4 in
  • Shank Diameter
    1/4 in

Details

  • Brush Color
    Blue
  • Fill Material
    Nylon
  • Grade
    Fine
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)