Motion
82604075
#0" to 3/8" Capacity, Right or Left Hand, Self-Opening, 5/8" Shank Diam, Style D Die Head;1-3/4" Outside Diam, 3/8" Shank Bore
Mi Item #11767178
MFR #82604075
Price$2,328.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0" to 3/8" Capacity, Right or Left Hand, Self-Opening, 5/8" Shank Diam, Style D Die Head;1-3/4" Outside Diam, 3/8" Shank Bore
Mi Item #11767178
MFR #82604075

Mfr description
82604075 82604075 5/16CHSR 5/8SHK 3/8HL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,328.40/each

Specifications

Dimensions

  • Outside Diameter
    1-3/4 in
  • Shank Diameter
    5/8 in

Details

  • Die Head Style
    D
  • Maximum Capacity
    3/8 in
  • Minimum Capacity
    #0
  • Opening
    Self-Opening
  • Shank Bore
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)