Motion
82604851
#4" to 9/16" Capacity, Right or Left Hand, Self-Opening, 1" Shank Diam, Style D Die Head;2-1/2" Outside Diam, 5/8" Shank Bore
MI ITEM #11767179
MFR #82604851
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4" to 9/16" Capacity, Right or Left Hand, Self-Opening, 1" Shank Diam, Style D Die Head;2-1/2" Outside Diam, 5/8" Shank Bore
MI ITEM #11767179
MFR #82604851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82604851 82604851 9/16CHSR 1SHK 5/8HL SE

Specifications

  • Maximum Capacity
    9/16 in
  • Die Head Style
    D
  • Opening
    Self-Opening
  • Minimum Capacity
    #4
  • Outside Diameter
    2-1/2 in
  • Shank Bore
    5/8 in
  • Shank Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought