Overview
Mfr description
82604877 82604877 9/16CHS 3/4SHK 9/16HL
Specifications
- Maximum Capacity9/16 in
- Die Head StyleD
- OpeningSelf-Opening
- Minimum Capacity#4
- Outside Diameter2-1/2 in
- Shank Bore9/16 in
- Shank Diameter3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data