Overview
Mfr description
82650649 82650649 FR16 1"SQ. CARBIDE TPD
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
- It is commonly used in high performance applications
Specifications
- Cutting ApplicationStraddle Facing; Turning & Facing to Shoulder
- Cutting DirectionRight Hand
- Industry Standard NumberFR-16
- Nose Radius1/32 in
- Overall Length7 in
- Shank Height1 in
- Shank Width1 in
- Tip MaterialCarbide
- Tip Material GradeC2
- Tool Bit Style CodeFR
- Tool Bit TypeOffset End Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data