Motion
82651647
1 x 1" Shank, Offset End Cutting Single Point Tool Bit, FL-16, Grade C2
MI ITEM #11767193
MFR #82651647
List Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1" Shank, Offset End Cutting Single Point Tool Bit, FL-16, Grade C2
MI ITEM #11767193
MFR #82651647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.70/each for your price

Overview

Mfr description
82651647 82651647 FL16 1"SQ. CARBIDE TPD
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Turning & Facing to Shoulder; Work Close to Chuck Jaw
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    FL-16
  • Nose Radius
    1/32 in
  • Overall Length
    7 in
  • Shank Height
    1 in
  • Shank Width
    1 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    FL
  • Tool Bit Type
    Offset End Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought