Motion
82663642
1 x 1" Shank, Offset Side Cutting Single Point Tool Bit, GL-16, Grade C6
MI ITEM #11767225
MFR #82663642
Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1" Shank, Offset Side Cutting Single Point Tool Bit, GL-16, Grade C6
MI ITEM #11767225
MFR #82663642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.45/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    7 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Cutting Application
    Turning & Facing to Shoulder; Work Close to Chuck Jaw
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    GL-16
  • Tip Material
    Carbide
  • Tip Material Grade
    C6
  • Tool Bit Style Code
    GL
  • Tool Bit Type
    Offset Side Cutting

Overview

Mfr description
82663642 82663642 GL-16 1"SQ. CARB.TPD C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought