Motion
82690066
3/8 x 3/8" Shank, Round Shank Boring Single Point Tool Bit, TRC-6, Grade C2
MI ITEM #11767257
MFR #82690066
Price$5.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 3/8" Shank, Round Shank Boring Single Point Tool Bit, TRC-6, Grade C2
MI ITEM #11767257
MFR #82690066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.80/each

Specifications

Dimensions

  • Nose Radius
    1/64 in
  • Overall Length
    1-3/4 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Application
    Square Shoulder Boring in 30° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TRC-6
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    TRC
  • Tool Bit Type
    Round Shank Boring

Overview

Mfr description
82690066 82690066 TRC6 .3745 C2 C/T ROUN
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought