Motion
82690454
5/16 x 5/16" Shank, Round Shank Boring Single Point Tool Bit, TRE-5, Grade C2
MI ITEM #11767262
MFR #82690454
List Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 x 5/16" Shank, Round Shank Boring Single Point Tool Bit, TRE-5, Grade C2
MI ITEM #11767262
MFR #82690454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.83/each for your price

Overview

Mfr description
82690454 82690454 TRE-5 .312 CAR.TPD. C-
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Square Shoulder Boring in 45° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TRE-5
  • Lead Angle
    15
  • Nose Radius
    1/64 in
  • Overall Length
    1-1/2 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    TRE
  • Tool Bit Type
    Round Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text